Skip Content

TIG Welder, Maxstar 150 STH Series, Input Voltage: 115/230VAC, TIG, Pulsed TIG, Stick close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

TIG Welder, Maxstar 150 STH Series, Input Voltage: 115/230VAC, TIG, Pulsed TIG, Stick

Price $2,895.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GWH5
  • Mfr. Model # 907136017
  • UNSPSC # 23171519
  • Catalog Page # 3035
  • Shipping Weight 43.88 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Maxstar® portable TIG/stick welder features Auto-Line™ circuitry and multivoltage plug. Lift-Arc™ start without high frequency. It also has HF start, and built-in pulsing with 4 fixed-pulse frequency settings.

View More

Technical Specs

  • Item TIG Welder
  • Series Maxstar 150 STH
  • Input Voltage 115/230VAC
  • Welding Processes TIG, Pulsed TIG, Stick
  • Polarity DC
  • Phase 1
  • Welded Material Steel
  • Material Thickness Mild Steel 0.020" to 3/16"
  • Weight 13.7 lb.
  • Rated Output 150A@16V, 30%
  • Input (Amps) 28/14.2A
  • Hz 50/60
  • Overall Height 9"
  • Overall Width 5-1/2"
  • Overall Depth 13-1/4"
  • Features DC Inverter with Hf and Lift Arc
  • Includes Power Source With 10 ft. Mvp Power Cord, Remote Finger Tip Control, Electrode Holder With 13 ft. Of Weld Cable, 10 ft. Work Cable With Clamp And Connectors, Shoulder Strap And Flow Thru Tig Torch Adapter, Plus Protective Carring Case, Wp17 12ft Tig Torch With Adapter And Accessories, And Regulator Flow Gauge With Gas Hose.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.