Skip Content

TIG Welder,Dynasty 700,208 to 575VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

TIG Welder, Dynasty 700,208 to 575VAC

MILLER ELECTRIC

Price: $17,165.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 4 business days from supplier
  • Item # 5GWG9
  • Mfr. Model # 951403
  • UNSPSC # 23171519
  • Catalog Page # N/A
  • Shipping Weight 390.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemTIG Welder
  • Welding ProcessesTIG, Pulsed TIG, Stick
  • PolarityAC/DC
  • SeriesDynasty 700 Complete Package
  • Phase1 or 3
  • Input Voltage208 to 575VAC
  • Welded MaterialAluminum, Steel
  • Material Thickness Mild Steel0.020" to 1"
  • Material Thickness Aluminum0.020" to 1"
  • Weight198 lb.
  • Rated Output600A@44V, 60%
  • Input (Amps)97 to 35A
  • Hz50/60
  • Overall Height55-1/8"
  • Overall Width23-1/8"
  • Overall Depth43-3/4"
  • FeaturesWater Cooled AC/DC Square Wave Inverter, Digital Meters, Pulser
  • IncludesPower Source, 2 Thread Lock Adapters 225029, 1 Water Cooled Torch Adapter 225028, Set-up Dvd. Runner Cart, Coolmate 3.5, And Rfcs-14hd Foot Control, Plus 4 Gallons Of Coolant, 25 ft. Wp18sc Water Cooled Torch With Accessories, Regulator Flowmeter With Gas Hose, Torch Adapter,and Weld Lead With Clamp
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.