Skip Content

Stick Welding Leads,for SRH/Gold Star close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stick Welding Leads, for SRH/Gold Star

Price $710.50 / each

Please sign in or register to access lists

Go

Ship to: 46124 (Change)

Go

Invalid Zip Code

INDIANAPOLIS branch 368

  • Item # 6DLW9
  • Mfr. Model # 173851
  • UNSPSC # 23171511
  • Catalog Page # 3399
  • Shipping Weight 56.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStick Welding Leads
  • Amps AC350 A at 100% Duty Cycle
  • For Use WithSRH and Gold Star Series
  • FeaturesCable Connection, Rubber Jacket, Copper Cable
  • Includes50 ft (15.2 m) No. 2/0 Electrode Cable with Electrode Holder and Lug, and 50 ft (15.2 m) No. 2/0 Work Cable with Work Clamp
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

do you get both leads with this order

9 months ago
by
Read all my Q&A
 
Please wait while more information about dale1450 is loaded.
Additional information about dale1450 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier 50 ft. (15.2 m) No. 2/0 Electrode Cable with Electrode Holder and Lug, and 50 ft. (15.2 m) No. 2/0 Work Cable with Work Clamp. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-28T20:02:55.898-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DLW9, prod, sort_default
1 of 1
  • 2015-05-28T20:02:55.900-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DLW9, prod, sort_default
1 of 1