Skip Content

MIG Welder,Handheld,120/230VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

MIG Welder, Handheld, 120/230VAC

Price $1,673.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 5GVZ1
  • Mfr. Model # 951651
  • UNSPSC # 23171508
  • Catalog Page # 3402
  • Shipping Weight 115.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMIG Welder
  • SeriesMillermatic 211 w/Running Gear
  • Welding ProcessesMIG/Flux Core
  • Input Voltage120/230VAC
  • Welded MaterialMild Steel, Aluminum
  • Material Thickness Mild Steel24 ga. to 3/8"
  • PortabilityHandheld Portable
  • Phase1
  • Material Thickness Aluminum18 ga. to 3/8"
  • Rated Output90A@20VDC/150A@23.5VDC
  • Duty Cycle20%/30%
  • Hz60
  • Input Amps25/20A
  • Output Range30 to 210A DC
  • Wire Size0.024" to 0.035"/Flux 0.030" to 0.045"
  • Overall Height15-3/4"
  • Overall Width10-5/8"
  • Overall Depth17-1/2"
  • ApplicationLight Fabrication, Maintenance And Repair, Garage/Body Shop, Farm/Home
  • FeaturesAuto-Set, Includes Small Running Gear/Cylinder Rack
  • IncludesPower Source, Power Cord and Plug, Gun and Cable Assembly, Work Cable and Clamp, Gauge with Hose, Spool of Wire, 2 Contact Tips, Drive Roll, Valve, Set-up Cd, Info Chart, Thickness Gauge
  • StandardsCSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.