Skip Content

MIG Welder,Handheld,230VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

MIG Welder, Handheld, 230VAC

Clearance Price $1,147.50 / each

Price $1,275.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GVY9
  • Mfr. Model # 907312
  • UNSPSC # 23171508
  • Catalog Page # N/A
  • Shipping Weight 80.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMIG Welder
  • SeriesMillermatic 180
  • Welding ProcessesMIG/Flux Core
  • Input Voltage230VAC
  • Welded MaterialMild Steel
  • Material Thickness Mild Steel24 ga. to 5/16"
  • PortabilityHandheld Portable
  • Phase1
  • Rated Output135A@22.5VDC
  • Duty Cycle30%
  • Hz60
  • Input Amps21.7A
  • Output Range30 to 180A DC
  • Wire Size0.024" to 0.035"/Flux 0.030" to 0.045"
  • Overall Height15-3/4"
  • Overall Width10-5/8"
  • Overall Depth17-1/2"
  • ApplicationLight Fabrication, Maintenance And Repair, Auto Body, Farm/Home
  • FeaturesAuto-Set
  • IncludesPower Source, Power Cord and Plug, Gun and Cable Assembly, Work Cable and Clamp, Gauge with Hose, Spool of Wire, 2 Contact Tips, Drive Roll, Valve, Set-up Cd, Info Chart, Thickness Gauge
  • StandardsCSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about calypso1 is loaded.
Additional information about calypso1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This welder is rated for up to ¼” aluminum, however; you would need to add the Spoolmate 100 spool gun (2RVC9) to do it.
Thank you for using Grainger Ask and Answer
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:43:05.150-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GVY9, prod, sort_default
1 of 1
  • 2015-03-27T19:43:05.152-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GVY9, prod, sort_default
1 of 1