Skip Content

MIG Welder,Handheld,115VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

MIG Welder, Handheld, 115VAC

MILLER ELECTRIC

Clearance Price:
$865.75 / each

Price: $1,083.00 / each

Please sign in or register to access lists

Check Availability
Limited Quantity Available
  • Item # 5GVY8
  • Mfr. Model # 907335
  • UNSPSC # 23171508
  • Catalog Page # 3407
  • Shipping Weight 61.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemMIG Welder
  • Welding ProcessesMIG/Flux Core
  • Input Voltage115VAC
  • Welded MaterialMild Steel
  • Material Thickness Mild Steel24 ga. to 3/16"
  • PortabilityHandheld Portable
  • Phase1
  • SeriesMillermatic 140
  • Rated Output90A@18VDC/63A@21VDC
  • Duty Cycle20%
  • Hz60
  • Input Amps20/15A
  • Output Range30 to 140A DC
  • Wire Size0.024" to 0.030"/Flux 0.030" to 0.035"
  • Overall Height15-3/4"
  • Overall Width10-5/8"
  • Overall Depth17-1/2"
  • ApplicationLight Fabrication, Maintenance And Repair, Auto Body, Farm/Home
  • FeaturesAuto-Set
  • IncludesPower Source, Power Cord and Plug, Gun and Cable Assembly, Work Cable and Clamp, Gauge with Hose, Spool of Wire, 2 Contact Tips, Drive Roll, Valve, Set-up Cd, Info Chart, Thickness Gauge
  • StandardsCSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: Maintenance
Product used for:: Maintenance and repair
Years purchasing from Grainger:: 5
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Lenny is loaded.
Additional information about Lenny could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This welder can weld from 24 gauge up to 3/16" thick mild steel.

Thanks for using Ask & Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The machine is rated for 3/16" thick material, however a good welder can utilize it to weld 1/4" stock.
Age: 45 to 54
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Redram is loaded.
Additional information about Redram could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1