Skip Content

MIG Welder,Wheeled,208/230VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

MIG Welder, Wheeled, 208/230VAC

Price $3,512.00 / each

Please sign in or register to access lists

Go

Ship to: 23218 (Change)

Go

Invalid Zip Code

RICHMOND branch 640

  • Item # 4YPL7
  • Mfr. Model # 951177
  • UNSPSC # 23171540
  • Catalog Page # 3402
  • Shipping Weight 263.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMIG Welder
  • SeriesMillermatic 212 w/Spool
  • Welding ProcessesMIG/Flux Core
  • Input Voltage208/230VAC
  • Welded MaterialMild Steel
  • Material Thickness Mild Steel22 ga. to 3/8"
  • PortabilityWheeled Mounted
  • Phase1
  • Rated Output160A @24.5 VDC
  • Duty Cycle60%
  • Hz60
  • Input Amps31.2/27.1A
  • Output Range30 to 210A DC
  • Wire Size0.023" to 0.035", Flux 0.030" to 0.045"
  • Overall Height30"
  • Overall Width19"
  • Overall Depth40"
  • ApplicationWelds Mild Steel From 22 Gauge To 3/8", Aluminum From 14 Gauge To 3/8"
  • FeaturesAuto-Set, Gun-on-Demand, Spool Gun Ready for Aluminum Applications, Spoolmate 200 Spoolgun and Dual Cylinder Rack
  • Includes15 ft. 250 amp M-25 Gun, 10 ft. Work Cable with Clamp, Argon Mix Regulator/Flow Gauge with 7 ft. Hose, Power Cord and Plug, Running Gear and Cyllinder Rack, .030/.035" Reversible Dual Groove Drive Rolls, Contact tips, Thickness Gauge, Spoolmate 20 Spoolgun and Dual Cylinder Rack.
  • StandardsCSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.