Skip Content

MIG Welder,Wheeled,230/460/575VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

MIG Welder, Wheeled, 230/460/575VAC

Price $3,079.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RVD2
  • Mfr. Model # 907322
  • UNSPSC # 23171540
  • Catalog Page # 3402
  • Shipping Weight 238.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMIG Welder
  • SeriesMillermatic 252
  • Welding ProcessesMIG/Flux Core
  • Input Voltage230/460/575VAC
  • Welded MaterialMild Steel, Aluminum
  • Material Thickness Mild Steel22 ga. to 1/2"
  • PortabilityWheeled Mounted
  • Phase1
  • Material Thickness Aluminum14 ga. to 3/8"
  • Rated Output200A@28VDC/250A@28VDC
  • Duty Cycle60%/40%
  • Hz60
  • Input Amps42/21/17A
  • Output Range30 to 300A DC
  • Wire Size0.023" to 0.035", Flux 0.030" to 0.045"
  • Overall Height30"
  • Overall Width19"
  • Overall Depth40"
  • ApplicationFor Metal Fabrication, Maintenance and Repair, Farm/Home, Light Industrial
  • FeaturesInfinite Voltage Control With Digital Meters, Integrated Timer Menu, Angled Industrial, Dual Gear Driven Aluminum Drive System, Auto-Gun Detect, Line Voltage Compensation, Easy Change Cylinder Rack and Consumable Compartment
  • Includes15 ft. 250A M-25 MIG Gun, 10 ft. Work Cable and Clamp, Regulator and Hose,10 ft. Industrial Power Cord, Reversible Dual Groove Drive Rolls and Extra Contact Tips
  • StandardsCSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What size spool of wire can you use

1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about nutty1 is loaded.
Additional information about nutty1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the owners manual provided by the supplier the wire types and diameters are:

Solid Steel - .023-.045 inch
Stainless Steel- .023-.045 inch
Flux Cored- .030-.045 inch

Thank you for using Grainger.com Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:11:04.267-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RVD2, prod, sort_default
1 of 1
  • 2015-05-24T20:11:04.269-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RVD2, prod, sort_default
1 of 1