Skip Content

Fume Extractor, FILTAIR® 130 Series, Input Voltage: 115V, Air Flow (CFM): 132 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fume Extractor, FILTAIR® 130 Series, Input Voltage: 115V, Air Flow (CFM): 132

Price $2,305.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5FYE9
  • Mfr. Model # 300595
  • UNSPSC # 41103502
  • Catalog Page # 3024
  • Shipping Weight 54.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FILTAIR™ 130 fume extractor is designed to be compact and portable, with easy-rolling casters. The high-efficiency cartridge filter is manually cleanable to help extend service life and minimize maintenance. Adjustable airflow. Includes 20-ft. power cord and 8-ft. collection hose.

View More

Technical Specs

  • Item Fume Extractor
  • Series FILTAIR(R) 130
  • Filter Media 16 sq. ft.
  • Air Flow (CFM) 132
  • MERV 16
  • Sound Level dBA 68.5
  • Input Voltage 115V
  • Hz 60
  • Input (Amps) 11
  • Motor HP 1
  • Features Filter Captures Submircon Particles Found In Welding. Filter Is Manually Cleanable Equalling Longer Filter Life.
  • Application Ideal For Contractors, MRO, Intermittent Welding
  • Height (In.) 23
  • Width (In.) 12
  • Depth (In.) 12
  • Includes 8 ft. Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.