Skip Content

TIG Welder,DC,Maxstar 150 STL,115/230VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

TIG Welder, DC, Maxstar 150 STL, 115/230VAC

Price $2,222.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RUA1
  • Mfr. Model # 907135017
  • UNSPSC # 23171519
  • Catalog Page # 3400
  • Shipping Weight 46.39 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTIG Welder
  • SeriesMaxstar 150 STL
  • Input Voltage115/230VAC
  • Welding ProcessesTIG, Stick
  • PolarityDC
  • Phase1
  • Welded MaterialSteel
  • Material Thickness Mild Steel0.020" to 3/16"
  • Weight13.7 lb.
  • Rated Output150A@16V, 30%
  • Input (Amps)28/14.2A
  • Hz50/60
  • Overall Height9"
  • Overall Width5-1/2"
  • Overall Depth13-1/4"
  • ApplicationDC TIG and Stick Welding Maintenace and Repair
  • FeaturesTIG Arc Starting Without the Use of High Frequency, Gas Valve and Remote Control for DC TIG Welding, Portable, Lightweight, Multi-Voltage Plug Allows Connection to 115 or 230 V Receptacle Without Tools
  • IncludesCase, Remote Finger Tip Control, 150A 12 ft. Torch, Torch Adapter, Gas Regulator, Gas Hose, 10 ft. Multi-Voltage Power Cord, 115V 15A and 230V 50A Plugs, 13 ft. Stick Electrode Holder with Dinse Connector, 10 ft. Work Clamp with Dinse Connector, and Shoulder Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by stay away from this welder unless you just need it to stick weld February 8, 2013
  • 2015-03-27T19:44:47.579-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_2RUA1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.