Skip Content

Contractor Kit,For 4TY12 and 2RVC6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Contractor Kit, For 4TY12 and 2RVC6

MILLER ELECTRIC

Price: $1,227.00 / each

Please sign in or register to access lists

  • Item # 2RVC7
  • Mfr. Model # 195054
  • UNSPSC # 23171519
  • Catalog Page # 3405
  • Shipping Weight 32.03 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemContractor Kit
  • ApplicationFor TIG and Stick Welding
  • For Use WithMfr. No. 903701 and 907099
  • IncludesRFCS-14 HD Foot Control with Protective Carrying Case, 150 Amp TIG Torch, International Style Torch Adapter, 200 Amp Stick Electrode Holder With 15 Ft Cable, 200 Amp Work Clamp With 15 Ft Cable, Regulator/Flowmeter With 12 Ft Gas Hose, Gas Hose Coupler and AK-2 Torch Accessory Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.