Skip Content

Engine Driven Welder, Bobcat 225 Series, 11,000W, Kohler, Gas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Engine Driven Welder, Bobcat 225 Series, 11,000W, Kohler, Gas

Price $4,480.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16A173
  • Mfr. Model # 907498001
  • UNSPSC # 23171514
  • Catalog Page # 3039
  • Shipping Weight 497.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric start with continuous power for generator, plasma cutter, or inverter welder applications. A multiprocess machine primary used for Stick welding.

View More

Technical Specs

  • Item Engine Driven Welder
  • Series Bobcat 225
  • Start Type Electric
  • Rated Output CC/AC 150A 25V @ 100% Duty Cycle
  • Rated Output CC/DC 225A 25V @ 100% Duty Cycle
  • Amperage Range 50 to 225
  • Continuous Auxiliary Power 9500W
  • Peak Auxiliary Power 11,000W
  • Phase 1
  • Engine Brand Kohler
  • Fuel Type Gas
  • HP 23
  • Height 33.0"
  • Depth 45.5"
  • Width 20.0"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about wess732 is loaded.
Additional information about wess732 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following : no this doesn’t come with leads.

Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:58:18.936-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16A173, prod, sort_default
1 of 1
  • 2016-02-08 T19:58:18.937-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16A173, prod, sort_default
1 of 1