Skip Content

Stick Welder, Maxstar 200 STR Series, Input Voltage: 120-460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Stick Welder, Maxstar 200 STR Series, Input Voltage: 120-460V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 5GWH0
  • Mfr. Model # 907036
  • UNSPSC # 23171508
  • Catalog Page # N/A
  • Shipping Weight 43.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stick Welder
  • Series Maxstar 200 STR
  • Input Voltage 120-460V
  • Amps AC 200A
  • Rated Output Stick: 150A 26V @60% TIG: 175A 17V @60%
  • Duty Cycle Stick: 60% TIG: 60%
  • Input (Amps) 3.4-29.7
  • Output Range (Amps) 5-200A
  • Phase 1 or 3
  • Hz 50/60
  • OCV 70
  • Welding Amp Range High 200
  • Welding Amp Range Low 1
  • Output Amps @20% Duty Cycle 200A: stick/tig
  • Welding Range (Amps DC) 1-200
  • Output Amps @100% Duty Cycle Tig: 125 Stick: 90
  • Overall Depth (In.) 17-1/2
  • Overall Height (In.) 13-1/2
  • Overall Width (In.) 7-1/2
  • Application Industrial
  • Includes Power Source With Cord (2) 50mm Dinse Connectors
  • Features Autoline(TM) (115-460V), Lift-Arc(TM), Remote amperage control, Adaptive Hot Start(TM), Portable with adjustable shoulder strap.
  • Standards CSA Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



For general maintenance, repair, and light industrial applications. Includes 8-ft. power cord, 2 Dinse connectors and low OCV stick.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.