Skip Content

Stick Welder, CST 280 Series, Input Voltage: Dinse-Style 208-230-/400-460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stick Welder, CST 280 Series, Input Voltage: Dinse-Style 208-230-/400-460V

Price $3,237.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GWF3
  • Mfr. Model # 907251
  • UNSPSC # 23171508
  • Catalog Page # 3033
  • Shipping Weight 46.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The lightweight CST 280 stick welder is designed for use with stick electrodes up to 3⁄16" and TIG welding of pipe and plate. It features a 2-position manual switch for easy voltage changeover.

View More

Technical Specs

  • Item Stick Welder
  • Series CST 280
  • Input Voltage Dinse-Style 208-230-/400-460V
  • Amps AC 280A
  • Rated Output Three Phase: 280A 31.2 @35% Single Phase: 200A 28V @50%
  • Duty Cycle Three Phase: 280A 31.2V @35% Single Phase: 200A 28V @50%
  • Input (Amps) 35, 34.2, 17.8, 14.7
  • Output Range (Amps) 5-280A
  • Hz 60
  • OCV 67
  • Welding Amp Range High Three Phase: 280 Single Phase: 200
  • Welding Amp Range Low Three Phase: 5 Single Phase: 5
  • Output Amps @20% Duty Cycle 275A: 3 phase 200A: 1 phase
  • Welding Range (Amps DC) Three Phase: 5- 280 Single Phase: 5- 200
  • Output Amps @100% Duty Cycle 200A: 3 phase 150A: 1 phase
  • Overall Depth (In.) 18
  • Overall Height (In.) 13-1/2
  • Overall Width (In.) 7-1/2
  • Application Industrial
  • Includes Power Source
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.