Skip Content

Stick Welder, Maxstar 150 S Series, Input Voltage: 115-230VAC, 50/60HZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stick Welder, Maxstar 150 S Series, Input Voltage: 115-230VAC, 50/60HZ

Price $1,230.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GWE9
  • Mfr. Model # 907134
  • UNSPSC # 23171508
  • Catalog Page # 3033
  • Shipping Weight 22.83 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For maintenance, repair, and light industrial applications. Includes: 10-ft. power cord, (115V, 15A, 230V, 50A) plugs, 13-ft. stick electrode holder with Dinse connector, 10-ft work clamp with Dinse connector, and shoulder strap.

View More

Technical Specs

  • Item Stick Welder
  • Series Maxstar 150 S
  • Input Voltage 115-230VAC, 50/60HZ
  • Amps AC 150A
  • Rated Output 115V: 100A 24VDC @35% 230V: 150A 26VDC @30%
  • Duty Cycle 115V: 35% 230V: 30%
  • Input (Amps) 13.0, 21.6
  • Output Range (Amps) 1-200
  • Hz 50/60
  • OCV 90
  • Welding Amp Range High 115V: 100 230V: 150
  • Welding Amp Range Low 115V: 20 230V: 20
  • Output Amps @20% Duty Cycle 230V: 150A 115 20A: 110A 115A 15A: 70A
  • Welding Range (Amps DC) 115V: 20-100 230V: 20-150
  • Output Amps @100% Duty Cycle 230V: 100A 115V: 75A
  • Overall Depth (In.) 13-1/4
  • Overall Height (In.) 9
  • Overall Width (In.) 5-1/2
  • Application Light Industrial
  • Includes Power Source With Cord 13ft Stick Electrode Holder With 25mm Dinse Connector 10ft Work Calamp With 25mm Dinse Connector Mvp Plugs Shoulder Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.