Skip Content

Stick Welder, Dialarc  250 Series, Input Voltage: 208/230/460/575V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stick Welder, Dialarc 250 Series, Input Voltage: 208/230/460/575V

Price $3,403.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GWE5
  • Mfr. Model # 907015
  • UNSPSC # 23171508
  • Catalog Page # 3033
  • Shipping Weight 361.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features single dial infinite current control and has a forced-draft cooling fan. Includes power factor connector. Power cord not included.

View More

Technical Specs

  • Item Stick Welder
  • Series Dialarc 250
  • Input Voltage 208/230/460/575V
  • Amps AC 250A
  • Rated Output 225A 29VAC @30%
  • Duty Cycle 30%
  • Input (Amps) AC 60, 73, 36, 29 DC 66, 80, 40, 32
  • Output Range (Amps) 35-300A
  • Phase 1
  • Hz 60
  • OCV AC: 70 DC: 79
  • Welding Amp Range High AC: 300 DC: 265
  • Welding Amp Range Low AC: 35 DC: 35
  • Output Amps @20% Duty Cycle 225A
  • Welding Range (Amps DC) 35-265
  • Output Amps @100% Duty Cycle 125A
  • Welding Range (Amps AC) 35-300
  • Overall Depth (In.) 28
  • Overall Height (In.) 24-1/4
  • Overall Width (In.) 19
  • Application Light Industrial
  • Includes Power Source
  • Features Forced draft cooling fan, Superior 6010 and 7018 performance, High output and duty cycle, Infinite current control
  • Standards CSA Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.