Skip Content

Air Plasma Cutting System,Input 47/42 A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Air Plasma Cutting System, Input 47/42 A

Price: NA

Item no longer available


  • Item # 2VEX2
  • Mfr. Model # 907390011
  • UNSPSC # 23171508
  • Catalog Page # N/A
  • Shipping Weight 62.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Plasma Cutting System
  • SeriesSpectrum 875
  • Rated Output60 @ 140VDC
  • Input Voltage208/230
  • Input (Amps)47/42
  • OCV400
  • Duty Cycle50% 230V, 40% 208V
  • Cutting Capacity (In.)Rated 7/8
  • PSI90 @ 6.7 SCFM
  • ApplicationFor Metal Fabrication, Maintenance, Repair, Automotive, Vocational and Construction
  • Cable Length (Ft.)20
  • Overall Height (In.)13-3/4
  • Overall Width (In.)8-1/2
  • Overall Depth (In.)18
  • Includes20-Ft Handheld Torch, Heavy Duty Work Clamp, and Extra Consumables
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.