Skip Content

Air Cooled Spot Welder,Amps AC 30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Air Cooled Spot Welder, Amps AC 30

Price $989.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4Z425
  • Mfr. Model # 900377
  • NSN # 3432-01-223-2429
  • UNSPSC # 23171508
  • Catalog Page # 3033
  • Shipping Weight 31.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This air-cooled portable welder is designed to provide lower amperage welding of mild, galvanized, or stainless materials. It includes a 10-ft. input power cord, and 10-ft. interconnecting cord. Tongs and tips are available separately.

View More

Technical Specs

  • Item Air Cooled Spot Welder
  • Series LMSW
  • Input 50/60 Hz 220VAC
  • Amps AC 30
  • Work Capacity Mild Steel Min. 24-ga., Max. 3/16"
  • Output Amps @50% Duty Cycle 2.5kVA
  • Rated Output 6 In. (152mm) 6750A
  • Rated Output 12 In. (305mm ) 5800A
  • Rated Output 18 In. (457mm) 4850A
  • Max. Open Circuit Voltage 2.5
  • Overall Height 6"
  • Overall Width 3-1/4"
  • Overall Depth 16"
  • Application For Lower Amperage Welding of Mild, Galvanized or Stainless Materials
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

parts for a dayton 4z425 spot welder

Can you send me a parts manual for this welder I am looking for the switch it looks like a TEE and mounts under the handle
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about richarda is loaded.
Additional information about richarda could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
Can you send me a parts manual for this welder I am looking for the switch it looks like a TEE and mounts under the handle
7 months ago
by
Read all my Q&A
 
Please wait while more information about RC1988 is loaded.
Additional information about RC1988 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about MekoS is loaded.
Additional information about MekoS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year ago
by
Read all my Q&A
 
Please wait while more information about PPANTEK is loaded.
Additional information about PPANTEK could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You will want to use 5A345 OR 5A346 tongs with the 4z425, available separately.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:36:26.867-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z425, prod, sort_default
1 of 1
  • 2015-09-08T19:36:26.870-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z425, prod, sort_default
1 of 1