Skip Content

Spot Welder,On/Off Switch,3/16 In Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Spot Welder, On/Off Switch, 3/16 In Cap.

Price $1,810.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1Z795
  • Mfr. Model # 901357
  • UNSPSC # 23171508
  • Catalog Page # 3033
  • Shipping Weight 49.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This air-cooled portable welder is designed for lower amperage welding of mild, galvanized, or stainless materials. It includes a 10-ft. input power cord and 10-ft. interconnecting cord. Tongs and tips are not included. Order separately.

View More

Technical Specs

  • Item Air Cooled Spot Welder
  • Series LMSW
  • Input 50/60 Hz 220VAC
  • Amps AC 30
  • Work Capacity Mild Steel 3/16"
  • Output Amps @50% Duty Cycle 2.5kVA
  • Rated Output 6 In. (152mm) 6750A
  • Rated Output 12 In. (305mm ) 5800A
  • Rated Output 18 In. (457mm) 4850A
  • Max. Open Circuit Voltage 2.5
  • Overall Height 6"
  • Overall Width 3-1/4"
  • Overall Depth 16"
  • Application For Lower Amperage Welding of Mild, Galvanized or Stainless Materials
  • Includes 0 to 5 Second Weld Timer and Power On/Off Switch, 10 ft. Power Cord and 10 ft. Interconnecting Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.