Skip Content

AC Stick Welder, Thunderbolt XL 225 AC Series, Input Voltage: 230 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

AC Stick Welder, Thunderbolt XL 225 AC Series, Input Voltage: 230

Price $567.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZZ67
  • Mfr. Model # 903641
  • UNSPSC # 23171508
  • Catalog Page # 3033
  • Shipping Weight 89.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provide continuous adjustment and has a forced draft cooling fan. Include: 15-ft. No. 4 electrode cable with clamp, 10-ft. work cable with clamp, and 6-ft. power cord with plug.

View More

Technical Specs

  • Item AC Stick Welder
  • Series Thunderbolt XL 225 AC
  • Input Voltage 230
  • Polarity AC
  • Amps AC 225
  • Welding Processes Stick
  • Rated Output 225A at 25VAC, 20% duty cycle
  • Duty Cycle 20%
  • Input (Amps) 47.5
  • Output Range (Amps) 30-235
  • Phase 1
  • Hz 50/60
  • OCV 80
  • Welding Amp Range High 40-235
  • Welding Amp Range Low 30-150
  • Output Amps @20% Duty Cycle 225A @ 25VAC
  • Output Amps @100% Duty Cycle 100A AC
  • Welding Range (Amps AC) 30-235
  • Overall Depth (In.) 17-1/2
  • Overall Height (In.) 18-3/4
  • Overall Width (In.) 12-3/4
  • Application Light Industrial
  • Includes 15 foot electrode cable, 10 Foot work cable and clmap, power cord with plug
  • Features Accu-Set amperage indicator, infinite current control
  • Standards CSA Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.