Skip Content

Full Body Harness,M,Yellow/Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Full Body Harness, M, Yellow/Black

MILLER BY SPERIAN

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 1D809
  • Mfr. Model # 8714-9/MYK
  • UNSPSC # 46182306
  • Catalog Page # N/A
  • Shipping Weight 4.55 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.

Technical Specs

  • ItemFull Body Harness
  • SizeM
  • Back D-RingYes
  • Front D-RingNo
  • Side D-RingsNo
  • Shoulder Strap BucklesTongue
  • Chest Strap BucklesMating
  • Leg Strap BucklesTongue
  • Subpelvic StrapNo
  • ColorBlack/Yellow
  • Tensile Strength5000 lb.
  • StandardsOSHA 1910.66, OSHA 1926.502(d), ANSI A10.14, ANSI Z359-2007 and CSA Z259.10
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.