Skip Content

 
Trailing Rope Grab close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Trailing Rope Grab

MILLER BY HONEYWELL


Technical Specs

  • ItemTrailing Rope Grab 
  • MaterialStainless Steel 
Rope Size
Please Select
Rope Material
Please Select
Length
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Rope Size
Rope Material
Length
Availability
Price
Qty
8172/U
5/16"
Steel Cable

$248.75 / each

Trailing Wire Rope Grab,Stainless Steel
Catalog Page #  2394 

Price: $248.75 / each

Technical Specs

  • ItemTrailing Rope Grab
  • Rope Size5/16"
  • Rope MaterialSteel Cable
  • MaterialStainless Steel
8175SLS/3FTYL
5/8"
Nylon/Polyester
3 ft.

Limited Quantity Available

$187.57 / each

Trailing Rope Grab,Size 5/8 In.
Catalog Page #  2394 

Clearance Price:
$187.57 / each

Price: $302.75 / each

Technical Specs

  • ItemTrailing Rope Grab
  • Rope Size5/8"
  • Rope MaterialNylon/Polyester
  • Length3 ft.
  • MaterialStainless Steel
8175/U
5/8"
Nylon/Polyester

$273.00 / each

Trailing Rope Grab,Stainless Steel
Catalog Page #  2394 

Price: $273.00 / each

Technical Specs

  • ItemTrailing Rope Grab
  • Rope Size5/8"
  • Rope MaterialNylon/Polyester
  • MaterialStainless Steel
8173/U
5/8"
Synthetic

$138.40 / each

Trailing Rope Grab,5000 lb.
Catalog Page #  2394 

Price: $138.40 / each

Technical Specs

  • ItemTrailing Rope Grab
  • Rope Size5/8"
  • Rope MaterialSynthetic
  • MaterialStainless Steel