Skip Content

 
Shock-Absorbing Tie-Back Lanyard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Shock-Absorbing Tie-Back Lanyard

Technical Specs

  • Working Length 6 ft. 
  • Extended Fall Length 9-1/2 ft. 
  • Weight Capacity 310 lb. 
  • Line Material Polyester 
Number of Legs
Please Select
Strap Width
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Number of Legs
Strap Width
Color
Price
Qty
Please use Qty box to add item(s) to cart.
913BD/6FTBL
1
1-3/8"
Blue

$206.75 / each

Enter location to check availability
Catalog Page #  NA

Price $206.75 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1-3/8"
  • Color Blue
913B/6FTGN
1
1-3/8"
Green

$175.50 / each

Enter location to check availability
Catalog Page #  2199 

Price $175.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1-3/8"
  • Color Green
T6121TB/6FTAF
2
1"
Gold

$132.08 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $132.08 / each

Price $146.75 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1"
  • Color Gold
8798BD/6FTBL
2
1-3/8"
Blue

$346.50 / each

Enter location to check availability
Catalog Page #  NA

Price $346.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1-3/8"
  • Color Blue
8798B/6FTGN
2
1-3/8"
Green

$313.50 / each

Enter location to check availability
Catalog Page #  2199 

Price $313.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1-3/8"
  • Color Green
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More