Skip Content

Slf-Rtrctng Lifeline,50ft,Glvnzd Stl,Ylw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Slf-Rtrctng Lifeline, 50ft, Glvnzd Stl, Ylw

Clearance Price $904.50 / each

Price $1,501.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GE98
  • Mfr. Model # TR50/50FT
  • UNSPSC # 46182302
  • Catalog Page # N/A
  • Shipping Weight 20.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length50 ft.
  • Line MaterialGalvanized Steel
  • Housing MaterialPolypropylene
  • Weight Capacity310 lb.
  • Visual Load IndicatorYes
  • Cable Dia.3/16"
  • Number of Legs1
  • Locking Anchorage Connection Hook TypeDrop Forged Steel Carabiner
  • Locking Harness Connection Hook TypeDrop Forged Steel Swivelling Snap Hook
  • Tensile Strength3600 lb.
  • ColorYellow
  • StandardsANSI, CSA, OSHA

Compliance and Restrictions

None

Details

Titan™ Self-Retracting Lifelines
• Meet OSHA, ANSI, and CSA standards Capacity: 310 lb.
Durable, impact-resistant housing with steel frame. Include load-indicating swivel snap hook and carabiner. No annual factory recertification is required.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.