Skip Content

Slf-Retrctng Lifeline,100 ft,Glvnzed Stl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Slf-Retrctng Lifeline, 100 ft, Glvnzed Stl

Price $3,170.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2JFC9
  • Mfr. Model # RL100G-Z7/100FT
  • UNSPSC # 46182301
  • Catalog Page # 2197
  • Shipping Weight 54.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 100 ft.
  • Line Material Galvanized Steel
  • Housing Material Aluminum, Stainless Steel
  • Weight Capacity 310 lb.
  • Visual Load Indicator Yes
  • Cable Dia. 3/16"
  • Number of Legs 1
  • Locking Anchorage Connection Hook Type Twist-Lock Carabiner with Swivel Shackle
  • Anchorage Hook Gate Opening 1"
  • Locking Harness Connection Hook Type Swivel Snap Hook
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 3600 lb.
  • Color Red
  • Braking System Inertia
  • Standards ANSI Z359.1-2007, CSA, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.