Skip Content

 
Restraint Lanyard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Restraint Lanyard


Technical Specs

  • Item Restraint Lanyard 
  • Weight Capacity 310 lb. 
Length
Please Select
Line Material
Please Select
Number of Legs
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
11 Products
Compare /
Product #
Mfr.
Model #
Length
Line Material
Number of Legs
Price
Qty
Please use Qty box to add item(s) to cart.
T8221/
20-1/2"
Galvanized Steel
1

$111.20 / each

Enter location to check availability
Catalog Page #  NA

Price $111.20 / each

Technical Specs

  • Item Restraint Lanyard
  • Length 20-1/2"
  • Line Material Galvanized Steel
  • Number of Legs 1
  • Weight Capacity 310 lb.
1014936/
4 ft.
Nylon Rope/Kernmantle
1

$192.25 / each

Enter location to check availability
Catalog Page #  2201 

Price $192.25 / each

Technical Specs

  • Item Restraint Lanyard
  • Length 4 ft.
  • Line Material Nylon Rope/Kernmantle
  • Number of Legs 1
  • Weight Capacity 310 lb.
1014937/
6 ft.
Nylon Rope/Kernmantle
1

$270.50 / each

Enter location to check availability
Catalog Page #  2201 

Price $270.50 / each

Technical Specs

  • Item Restraint Lanyard
  • Length 6 ft.
  • Line Material Nylon Rope/Kernmantle
  • Number of Legs 1
  • Weight Capacity 310 lb.
201RLS-8/6FTWH
6 ft.
Nylon Rope
1

$67.98 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $67.98 / each

Price $117.20 / each

Technical Specs

  • Item Restraint Lanyard
  • Length 6 ft.
  • Line Material Nylon Rope
  • Number of Legs 1
  • Weight Capacity 310 lb.
203RLS-8/6FTWH
6 ft.
Nylon Rope
1

$34.47 / each

Enter location to check availability
Catalog Page #  2201 

Clearance Price $34.47 / each

Price $127.30 / each

Technical Specs

  • Item Restraint Lanyard
  • Length 6 ft.
  • Line Material Nylon Rope
  • Number of Legs 1
  • Weight Capacity 310 lb.
901RLS-8/6FTWH
6 ft.
Nylon Rope
1

$38.42 / each

Enter location to check availability
Catalog Page #  2199 

Clearance Price $38.42 / each

Price $123.65 / each

Technical Specs

  • Item Restraint Lanyard
  • Length 6 ft.
  • Line Material Nylon Rope
  • Number of Legs 1
  • Weight Capacity 310 lb.
205RLS-8/6FTYL
6 ft.
Nylon Rope
2

$29.72 / each

Enter location to check availability
Catalog Page #  2201 

Clearance Price $29.72 / each

Price $111.15 / each

Technical Specs

  • Item Restraint Lanyard
  • Length 6 ft.
  • Line Material Nylon Rope
  • Number of Legs 2
  • Weight Capacity 310 lb.
T9111R/6FTWH
6 ft.
Polyester Rope
1

$67.50 / each

Enter location to check availability
Catalog Page #  NA

Price $67.50 / each

Technical Specs

  • Item Restraint Lanyard
  • Length 6 ft.
  • Line Material Polyester Rope
  • Number of Legs 1
  • Weight Capacity 310 lb.
T9112R/6FTWH
6 ft.
Polyester Rope
1

$155.25 / each

Enter location to check availability
Catalog Page #  NA

Price $155.25 / each

Technical Specs

  • Item Restraint Lanyard
  • Length 6 ft.
  • Line Material Polyester Rope
  • Number of Legs 1
  • Weight Capacity 310 lb.
T9112W/6FTAF
6 ft.
Polyester Webbing
1

$123.35 / each

Enter location to check availability
Catalog Page #  NA

Price $123.35 / each

Technical Specs

  • Item Restraint Lanyard
  • Length 6 ft.
  • Line Material Polyester Webbing
  • Number of Legs 1
  • Weight Capacity 310 lb.
210WLS/10FTYL
6 to 10 ft.
Nylon Webbing
1

$94.62 / each

Enter location to check availability
Catalog Page #  2201 

Clearance Price $94.62 / each

Price $99.60 / each

Technical Specs

  • Item Restraint Lanyard
  • Length 6 to 10 ft.
  • Line Material Nylon Webbing
  • Number of Legs 1
  • Weight Capacity 310 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More