Skip Content

Restraint Lanyard,1-2/3 ft.,310 lb,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Restraint Lanyard, 1-2/3 ft., 310 lb, Steel

Price $111.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5WG67
  • Mfr. Model # T8221/
  • UNSPSC # 46182302
  • Catalog Page # N/A
  • Shipping Weight 3.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Restraint Lanyard
  • Length 20-1/2"
  • Line Material Galvanized Steel
  • Number of Legs 1
  • Weight Capacity 310 lb.
  • Locking Anchorage Connection Hook Type Snap Hook
  • Locking Harness Connection Hook Type Rebar Hook
  • Tensile Strength 5000 lb.
  • Visual Load Indicator No
  • Standards ANSI A10.32
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Titan™ Positioning/Restraint Devices
Restraint lanyards keep workers from reaching an unprotected edge and help prevent falls. Positioning assembly provides support for workers on vertical surfaces.
• Meet OSHA, ANSI, and CSA standards

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.