Skip Content

Restraint Lanyard,6 ft.,310 lb.,Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Restraint Lanyard, 6 ft., 310 lb., Nylon

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1D845
  • Mfr. Model # 213WLS/6FTYL
  • UNSPSC # 46182302
  • Catalog Page # N/A
  • Shipping Weight 1.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Restraint Lanyard
  • Length 6 ft.
  • Line Material Nylon Webbing
  • Number of Legs 1
  • Weight Capacity 310 lb.
  • Locking Anchorage Connection Hook Type Snap Hook
  • Locking Harness Connection Hook Type Snap Hook
  • Visual Load Indicator No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Spiderman is loaded.
Additional information about Spiderman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
2 People need an answerI have this question too

Answers

Answer: 
The artwork on Grainger.com reflects many lanyards, only one of which is item 1D845. Pictured from the top down:
Item 3WNN3 is the white lanyard at the very top with one rebar and one snap hook.
Item 4AJ80 is the 2nd from the top, white lanyard with two snap hooks.
Item 1D845 is the yellow lanyard, the 2nd one from the bottom, it has two snap hooks.
Item 1D849 is at the very bottom, an adjustable white lanyard, with two snap hooks.
Thank you for using Grainger Ask and Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about LisaF is loaded.
Additional information about LisaF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:09.566-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1D845, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:09.569-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1D845, prod, sort_default
1 of 1