Skip Content

Rescue System,350 ft.,330 lb,3100 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rescue System, 350 ft., 330 lb, 3100 lb.

Price $6,121.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RPW6
  • Mfr. Model # SEWPKTC/350FT
  • UNSPSC # 46182302
  • Catalog Page # N/A
  • Shipping Weight 66.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRescue and Descent System
  • Length350 ft.
  • Weight Capacity330 lb.
  • Tensile Strength3100 lb.
  • Strap Width1"
  • Line MaterialKernmantle
  • Hardware MaterialAluminum, Nylon, Steel
  • For Use WithFull Body Harness
  • Locking Harness Connection Hook TypeCarabiner
  • Harness Hook Gate Opening1"
  • Locking Anchorage Connection Hook TypeCarabiner
  • Anchorage Hook Gate Opening1"
  • ColorRed
  • IncludesCarabiner
  • StandardsOSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

SafEscape™ ELITE Rescue/Descent Device (RDD) Kits
Kits are user-rated for up to 2 workers and approved for multiple descents. Bidirectional design. Kits require factory recertification only once every 7 years when properly stored and used.
• Meet EN341:2


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.