Skip Content

Self-Rtrcting Lifeline,130 ft,Red,310 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Self-Rtrcting Lifeline, 130 ft, Red, 310 lb

MILLER BY HONEYWELL

Clearance Price: $4,107.60 / each

Price: $4,564.00 / each

Please sign in or register to access lists

Check Availability
Limited Quantity Available
  • Item # 3WNP2
  • Mfr. Model # RL130G/130FT
  • UNSPSC # 46182301
  • Catalog Page # N/A
  • Shipping Weight 50.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length130 ft.
  • Line MaterialGalvanized Steel
  • Housing MaterialAluminum, Stainless Steel
  • Weight Capacity310 lb.
  • Visual Load IndicatorYes
  • Cable Dia.3/16"
  • Number of Legs1
  • Locking Anchorage Connection Hook TypeCarabiner
  • Locking Harness Connection Hook TypeSnap Hook
  • Harness Hook Gate Opening3/4"
  • Tensile Strength3600 lb.
  • ColorRed
  • StandardsANSI A10.32, CSA, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.