Skip Content

Lanyard,1 Leg,Polyester,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lanyard, 1 Leg, Polyester, Yellow

Clearance Price $84.93 / each

Price $89.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WG59
  • Mfr. Model # T5111/6FTAF
  • UNSPSC # 46182302
  • Catalog Page # N/A
  • Shipping Weight 2.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemShock-Absorbing Lanyard
  • Working Length6 ft.
  • Extended Fall Length9-1/2 ft.
  • Weight Capacity310 lb.
  • Number of Legs1
  • Line MaterialPolyester
  • Hardware MaterialSteel
  • ColorYellow
  • Strap Width1"
  • Visual Load IndicatorYes
  • Locking Anchorage Connection Hook TypeSnap
  • Anchorage Hook Gate Opening3/4"
  • Locking Harness Connection Hook TypeSnap
  • Harness Hook Gate Opening3/4"
  • Tensile Strength5000 lb.
  • StandardsANSI, OSHA, CSA
  • For Use WithFull Body Harness
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Tubular
Built-in woven inner core with outer jacket serves as a back-up lanyard.
Titan™ Shock-Absorbing Lanyards
Snap hooks have 3/4" gate opening; rebar hooks have 2-1/4" gate opening.
• Meet OSHA, ANSI, and CSA standards Polyester webbing

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.