Skip Content

Industrial SCBA,Aluminum,M,30 min. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial SCBA, Aluminum, M, 30 min.

Price $3,263.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14H450
  • Mfr. Model # 888888
  • UNSPSC # 46182004
  • Catalog Page # 2186
  • Shipping Weight 37.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Honeywell Sperian Survivair Cougar™ SCBA is designed for industrial users who need protection against environments that are immediately dangerous to life or health (IDLH). Features a first-stage regulator with minimal moving parts and a low-profile second-stage regulator with first-breath-on activation. Mighty-Light® backpack provides a stable, secure fit and enables quick cylinder changes. Includes a silicone rubber TwentyTwenty® Plus medium facepiece with 5-strap harness and skirt and easily removable exhalation valve, cylinder, and bell low-air alarm.

View More

Technical Specs

  • Item Industrial SCBA
  • Cylinder Material Aluminum
  • Duration 30 min.
  • PSI 2216
  • Headgear Included Full Face Respirator
  • Mask Size M
  • Includes Survivair Cougar 2216 psig, TwentyTwenty Plus Medium Facepiece, Bell Alarm, 2216 psig 30 min. Aluminum Cylinder without Locking Collar, Mighty Light(R) Backpack, Silicone Rubber Facepiece
  • Standards NIOSH Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.