Skip Content

Horizontal Lifeline,Permanent,90 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Horizontal Lifeline, Permanent, 90 ft. L

Price $2,770.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RPX2
  • Mfr. Model # X00090
  • UNSPSC # 46182301
  • Catalog Page # 2429
  • Shipping Weight 35.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHorizontal Lifeline
  • InstallationPermanent
  • Length90 ft.
  • Line MaterialStainless Steel
  • Workers Per System(2) Workers for Single Shock Absorber System and (4) Workers for Double Shock Absorber System
  • Weight Capacity310 lb.
  • StandardsOSHA, ANSI A10.32-2004
  • For Use WithFull Body Harness and Shock Absorbing Lanyard
  • Includes5/16" Stainless Steel Cable, Shock Absorber, (2) D Bolt Stainless Steel Anchorage Connectors, Fast Attach Fitting, Anchor Shackle, Thimble, Cable Clips, Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Xenon®
Permanent systems provide automatic pass-through fall protection. Stainless steel components.
• Meet OSHA, ANSI, and CSA standards


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Dear Sir,

I want to buy No: # 5RPX2 : Horizontal Lifeline, Permanent, 90 ft. L.
Could you issue certificate of origin, warranty, quality for us. Because we need to have certificates.
Looking hearing from you soon!
1 month ago
by
Read all my Q&A
 
Please wait while more information about Thupham is loaded.
Additional information about Thupham could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

Please contact 1-800-GRAINGER and Customer Service can assist you with these certificates.

Thank you for using Grainger Ask and Answer
1 week, 6 days ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T19:46:26.853-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RPX2, prod, sort_default
1 of 1
  • 2015-05-03T19:46:26.855-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RPX2, prod, sort_default
1 of 1