Skip Content

Horizontal Lifeline,Permanent,60 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Horizontal Lifeline, Permanent, 60 ft. L

MILLER BY HONEYWELL

Price: $2,450.00 / each

Please sign in or register to access lists

  • Item # 5RPX1
  • Mfr. Model # X00060
  • UNSPSC # 46182301
  • Catalog Page # 2397
  • Shipping Weight 29.6 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemHorizontal Lifeline
  • InstallationPermanent
  • Length60 ft.
  • Line MaterialStainless Steel
  • Workers Per System(2) Workers for Single Shock Absorber System and (4) Workers for Double Shock Absorber System
  • Weight Capacity310 lb.
  • StandardsOSHA, ANSI A10.32-2004
  • For Use WithFull Body Harness and Shock Absorbing Lanyard
  • Includes5/16" Stainless Steel Cable, Shock Absorber, (2) D Bolt Stainless Steel Anchorage Connectors, Fast Attach Fitting, Anchor Shackle, Thimble, Cable Clips, Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Xenon®
Permanent systems provide automatic pass-through fall protection. Stainless steel components.
• Meet OSHA, ANSI, and CSA standards

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.