Skip Content

Horizontal Lifeline, 120 ft. Length, Permanent Installation, 2 Workers Per System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Horizontal Lifeline, 120 ft. Length, Permanent Installation, 2 Workers Per System

Price $6,835.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20VA52
  • Mfr. Model # SFMU07S182/120
  • UNSPSC # 46182301
  • Catalog Page # N/A
  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Horizontal Lifeline
  • Installation Permanent
  • Length 120 ft.
  • Line Material Stainless Steel
  • Hardware Material Stainless Steel
  • Attaches To Roof
  • Workers Per System 2
  • Weight Capacity 310 lb.
  • Tensile Strength 10,000 lb.
  • Standards OSHA 1926.502, OSHA 1910.66, ANSI A10.32-04, ANSI Z359.6 and CSAZ259.16-2004
  • For Use With Harness with Xenon Shuttle and Turbo T-Bak
  • Includes End Posts, Intermediate Post, Intermediate Bracket, Turnbuckle Tensioner, Cable Lifeline, Thimble and Cable Clips, Anchor Shackle, Concrete Expansion Bolt Anchor Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.