Skip Content

Survivair Premier Plus(TM),S-Series,M/L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Survivair Premier Plus(TM), S-Series, M/L

Price $61.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NVR4
  • Mfr. Model # 322500
  • UNSPSC # 46182002
  • Catalog Page # 2394
  • Catalog Group # D9091
  • Shipping Weight 0.65 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHalf Mask Respirator
  • SizeM/L
  • Facepiece MaterialSilicone
  • Cartridges IncludedNo
  • Configured ForDual Cartridge
  • ConnectionThreaded
  • Head Harness MaterialThermoplastic Elastomer, Elastic
  • SuspensionYolk and Cradle
  • IncludesResealable Storage Bag
  • StandardsNIOSH
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about becky1 is loaded.
Additional information about becky1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has received your question and due to the nature of the question, is unable to provide an answer at this time. The S series cartridges that are designed for this respirator are located in catalog on same page as the respirator. In order to assist with which type of cartridge, the hazards and concentrations would need to be discussed. Please feel free to contact your local branch or Customer Service at 800-GRAINGER to be connected with a Technical Product Support representative to discuss the hazards and exposure levels.
Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-07-05T20:43:23.590-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NVR4, prod, sort_default
1 of 1
  • 2015-07-05T20:43:23.660-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NVR4, prod, sort_default
1 of 1