Skip Content

 
Full Body Harness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Full Body Harness

Harness Application
Please Select
Harness Size
Please Select
Weight Capacity
Please Select
Front D-Ring
Please Select
Side D-Rings
Please Select
Tensile Strength
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
286 Products
Compare /
Item #
Mfr.
Model #
Harness Application
Harness Size
Weight Capacity
Front D-Ring
Side D-Rings
Tensile Strength
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
RKNARRL-QC-BDP/UBK
Arc Flash, Construction, Confined Space
Universal
400 lb.
No
Yes
10,000 lb.

$1,053.00 / each

Enter location to check availability
Catalog Page #  2194 

Price $1,053.00 / each

Technical Specs

  • Harness Application Arc Flash, Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 10,000 lb.
RKNAR-TB-BDP/UBK
Arc Flash, Construction, Confined Space
Universal
400 lb.
No
Yes
10,000 lb.

$897.50 / each

Enter location to check availability
Catalog Page #  NA

Price $897.50 / each

Technical Specs

  • Harness Application Arc Flash, Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 10,000 lb.
RKNAR-QC/UBK
Arc Flash, Construction, Confined Space
Universal
400 lb.
No
No
6000 lb.
Leather Insulators

$821.00 / each

Enter location to check availability
Catalog Page #  2194 

Price $821.00 / each

Technical Specs

  • Harness Application Arc Flash, Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 6000 lb.
  • Includes Leather Insulators
RKNARRL-QC/UBK
Arc Flash, Construction, Confined Space
Universal
400 lb.
No
No
6000 lb.
Leather Insulators and Rescue Loops

$956.00 / each

Enter location to check availability
Catalog Page #  2194 

Price $956.00 / each

Technical Specs

  • Harness Application Arc Flash, Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 6000 lb.
  • Includes Leather Insulators and Rescue Loops
1014807/
Climbing
S/M
400 lb.
No
Yes
5000 lb.

$913.50 / each

Enter location to check availability
Catalog Page #  2194 

Price $913.50 / each

Technical Specs

  • Harness Application Climbing
  • Harness Size S/M
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 5000 lb.
1014808/
Climbing
Universal
400 lb.
No
Yes
5000 lb.

$812.00 / each

Enter location to check availability
Catalog Page #  2194 

Price $812.00 / each

Technical Specs

  • Harness Application Climbing
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 5000 lb.
751/UYK
Confined Space
L/XL
400 lb.
No
No
6000 lb.
Pull Free Lanyard Ring

$144.60 / each

Enter location to check availability
Catalog Page #  2191 

Price $144.60 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size L/XL
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 6000 lb.
  • Includes Pull Free Lanyard Ring
8714-8/MYK
Confined Space
M
400 lb.
No
No
6000 lb.
Non Stretch Webbing with Permanently Attached Tongue Buckle Waist belt, Shoulder D-Rings

$288.75 / each

Enter location to check availability
Catalog Page #  2191 

Price $288.75 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size M
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 6000 lb.
  • Includes Non Stretch Webbing with Permanently Attached Tongue Buckle Waist belt, Shoulder D-Rings
751/S/MYK
Confined Space
S/M
400 lb.
No
No
6000 lb.
Pull Free Lanyard Ring

$144.60 / each

Enter location to check availability
Catalog Page #  2191 

Price $144.60 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size S/M
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 6000 lb.
  • Includes Pull Free Lanyard Ring
650K/UBL
Confined Space
Universal
400 lb.
No
No
Webbing Protects Against Weld Spatter, Kevlar(R) Core Adds Strength and High Temperature Resistance, Belt Loops, Pull Up Adjustment

$386.25 / each

Enter location to check availability
Catalog Page #  NA

Price $386.25 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Includes Webbing Protects Against Weld Spatter, Kevlar(R) Core Adds Strength and High Temperature Resistance, Belt Loops, Pull Up Adjustment
T4507/UAK
Confined Space
Universal
400 lb.
No
Yes
6000 lb.

$106.50 / each

Enter location to check availability
Catalog Page #  NA

Price $106.50 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
T4007/UAK
Confined Space
Universal
400 lb.
No
Yes
6000 lb.

$107.15 / each

Enter location to check availability
Catalog Page #  NA

Price $107.15 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
RPC-TB/UGN
Confined Space
Universal
400 lb.
No
No
6000 lb.

$341.00 / each

Enter location to check availability
Catalog Page #  2194 

Price $341.00 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 6000 lb.
T4000/UAK
Confined Space
Universal
400 lb.
No
No
6000 lb.

$83.10 / each

Enter location to check availability
Catalog Page #  NA

Price $83.10 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 6000 lb.
T4500/UAK
Confined Space
Universal
400 lb.
No
No
6000 lb.

$95.65 / each

Enter location to check availability
Catalog Page #  NA

Price $95.65 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 6000 lb.
RKN-QC-B/UBK
Construction
Universal
400 lb.
No
No
5000 lb.
Ergoarmor Back Shield, Self Contained Label Pack, Web Finials

$652.00 / each

Enter location to check availability
Catalog Page #  NA

Price $652.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Ergoarmor Back Shield, Self Contained Label Pack, Web Finials
RKN-QC/UBK
Construction
Universal
400 lb.
No
No
5000 lb.
Ergoarmor Back Shield, Self Contained Label Pack, Web Finials, Removable Belt

$512.50 / each

Enter location to check availability
Catalog Page #  NA

Price $512.50 / each

Technical Specs

  • Harness Application Construction
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Ergoarmor Back Shield, Self Contained Label Pack, Web Finials, Removable Belt
E8095/XLGN
Construction
XL
400 lb.
No
No
5000 lb.
Built In Waist Belt with Tongue Buckles

$296.50 / each

Enter location to check availability
Catalog Page #  NA

Price $296.50 / each

Technical Specs

  • Harness Application Construction
  • Harness Size XL
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Built In Waist Belt with Tongue Buckles
P950QC-77/XXLGN
Construction, Confined Space
2XL
400 lb.
No
Yes
4000 lb.
Back D-RIng Pad, Pull Free Lanyard Rings, Belt Loops

$363.75 / each

Enter location to check availability
Catalog Page #  NA

Price $363.75 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size 2XL
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 4000 lb.
  • Includes Back D-RIng Pad, Pull Free Lanyard Rings, Belt Loops
E650QC-77/XXLGN
Construction, Confined Space
2XL
400 lb.
No
Yes
4000 lb.
Back D-RIng Pad, Pull Free Lanyard Rings, Belt Loops

$376.75 / each

Enter location to check availability
Catalog Page #  NA

Price $376.75 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size 2XL
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 4000 lb.
  • Includes Back D-RIng Pad, Pull Free Lanyard Rings, Belt Loops
P950-7/XXLGN
Construction, Confined Space
2XL
400 lb.
No
Yes
4000 lb.
Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings, Belt Loops

$227.50 / each

Enter location to check availability
Catalog Page #  NA

Price $227.50 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size 2XL
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 4000 lb.
  • Includes Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings, Belt Loops
E650QC/XXLGN
Construction, Confined Space
2XL
400 lb.
No
No
4000 lb.
Back D-RIng Pad, Pull Free Lanyard Rings, Belt Loops

$277.25 / each

Enter location to check availability
Catalog Page #  NA

Price $277.25 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size 2XL
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 4000 lb.
  • Includes Back D-RIng Pad, Pull Free Lanyard Rings, Belt Loops
P950QC/XXLGN
Construction, Confined Space
2XL
400 lb.
No
No
4000 lb.
Back D-RIng Pad, Pull Free Lanyard Rings, Belt Loops

$257.75 / each

Enter location to check availability
Catalog Page #  NA

Price $257.75 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size 2XL
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 4000 lb.
  • Includes Back D-RIng Pad, Pull Free Lanyard Rings, Belt Loops
P950/XXLGN
Construction, Confined Space
2XL
400 lb.
No
No
4000 lb.
Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings, Belt Loops

$200.25 / each

Enter location to check availability
Catalog Page #  NA

Price $200.25 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size 2XL
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 4000 lb.
  • Includes Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings, Belt Loops
P950-7/UGN
Construction, Confined Space
L/XL
400 lb.
No
Yes
4000 lb.
Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings, Belt Loops

$205.50 / each

Enter location to check availability
Catalog Page #  NA

Price $205.50 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size L/XL
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 4000 lb.
  • Includes Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings, Belt Loops
E570/URN
Construction, Confined Space
L/XL
400 lb.
No
No
4000 lb.
Front PositionIng Loop, Back and Leg Pads, Pull Free Lanyard Rings

$251.25 / each

Enter location to check availability
Catalog Page #  NA

Price $251.25 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size L/XL
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 4000 lb.
  • Includes Front PositionIng Loop, Back and Leg Pads, Pull Free Lanyard Rings
P950-7/S/MGN
Construction, Confined Space
S/M
400 lb.
No
Yes
4000 lb.
Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings, Belt Loops

$207.50 / each

Enter location to check availability
Catalog Page #  NA

Price $207.50 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size S/M
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 4000 lb.
  • Includes Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings, Belt Loops
P950/S/MGN
Construction, Confined Space
S/M
400 lb.
No
No
4000 lb.
Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings, Belt Loops

$188.75 / each

Enter location to check availability
Catalog Page #  NA

Price $188.75 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size S/M
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 4000 lb.
  • Includes Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings, Belt Loops
E570/S/MRN
Construction, Confined Space
S/M
400 lb.
No
No
4000 lb.
Front PositionIng Loop, Back and Leg Pads, Pull Free Lanyard Rings

$251.25 / each

Enter location to check availability
Catalog Page #  NA

Price $251.25 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size S/M
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 4000 lb.
  • Includes Front PositionIng Loop, Back and Leg Pads, Pull Free Lanyard Rings
E552/UGN
Construction, Confined Space
Universal
400 lb.
Yes
Yes
6000 lb.

$186.44 / each

Enter location to check availability
Catalog Page #  2191 

Clearance Price $186.44 / each

Price $196.25 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
552/UYK
Construction, Confined Space
Universal
400 lb.
Yes
Yes
6000 lb.
Standard Webbing with Adjustable Leg and Shoulder Straps, Color Coded Leg Straps, Detachable Lanyard RIng

$160.55 / each

Enter location to check availability
Catalog Page #  2191 

Clearance Price $160.55 / each

Price $169.00 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Standard Webbing with Adjustable Leg and Shoulder Straps, Color Coded Leg Straps, Detachable Lanyard RIng
E850D/UBL
Construction, Confined Space
Universal
400 lb.
No
No
Pull Free Lanyard Ring

$181.69 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $181.69 / each

Price $191.25 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Includes Pull Free Lanyard Ring
E650D-4/UBL
Construction, Confined Space
Universal
400 lb.
No
No
Pull Free Lanyard Rings, Belt Loop

$213.50 / each

Enter location to check availability
Catalog Page #  NA

Price $213.50 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Includes Pull Free Lanyard Rings, Belt Loop
E650D-58/UBL
Construction, Confined Space
Universal
400 lb.
No
Yes
Pull Free Lanyard Rings, Belt Loop

$234.75 / each

Enter location to check availability
Catalog Page #  NA

Price $234.75 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Includes Pull Free Lanyard Rings, Belt Loop
RKNARRL-TB-BDP/UBK
Construction, Confined Space
Universal
400 lb.
No
Yes
10,000 lb.

$572.00 / each

Enter location to check availability
Catalog Page #  NA

Price $572.00 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 10,000 lb.
RKNAR-QC-BDP/UBK
Construction, Confined Space
Universal
400 lb.
No
Yes
10,000 lb.

$994.00 / each

Enter location to check availability
Catalog Page #  NA

Price $994.00 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 10,000 lb.
E650-78/UGN
Construction, Confined Space
Universal
400 lb.
No
Yes
4000 lb.
Belt Loops, Lanyard Ring

$313.25 / each

Enter location to check availability
Catalog Page #  NA

Price $313.25 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 4000 lb.
  • Includes Belt Loops, Lanyard Ring
850T-7/UGK
Construction, Confined Space
Universal
400 lb.
No
Yes
4000 lb.
Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings

$172.25 / each

Enter location to check availability
Catalog Page #  NA

Price $172.25 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 4000 lb.
  • Includes Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings
650T-7/UGK
Construction, Confined Space
Universal
400 lb.
No
Yes
4000 lb.
Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings

$200.75 / each

Enter location to check availability
Catalog Page #  NA

Price $200.75 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 4000 lb.
  • Includes Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings
650T-58/UGK
Construction, Confined Space
Universal
400 lb.
No
Yes
4000 lb.
Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings

$209.50 / each

Enter location to check availability
Catalog Page #  NA

Price $209.50 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 4000 lb.
  • Includes Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings
P950QC-7/UGN
Construction, Confined Space
Universal
400 lb.
No
Yes
5000 lb.
Comfort Touch Back D-RIng Pad, Belt Loops

$263.00 / each

Enter location to check availability
Catalog Page #  2191 

Price $263.00 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 5000 lb.
  • Includes Comfort Touch Back D-RIng Pad, Belt Loops
P950-58/UGN
Construction, Confined Space
Universal
400 lb.
No
Yes
6000 lb.

$190.25 / each

Enter location to check availability
Catalog Page #  2191 

Price $190.25 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
E650-7/UGN
Construction, Confined Space
Universal
400 lb.
No
Yes
6000 lb.

$199.25 / each

Enter location to check availability
Catalog Page #  2191 

Price $199.25 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
650-7/UYK
Construction, Confined Space
Universal
400 lb.
No
Yes
6000 lb.
Adjustable Lanyard Ring, Sub Pelvic Strap and Belt Loops

$197.50 / each

Enter location to check availability
Catalog Page #  2191 

Price $197.50 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Adjustable Lanyard Ring, Sub Pelvic Strap and Belt Loops
650-58/UYK
Construction, Confined Space
Universal
400 lb.
No
Yes
6000 lb.
Adjustable Lanyard Ring, Sub Pelvic Strap and Belt Loops

$198.25 / each

Enter location to check availability
Catalog Page #  2191 

Price $198.25 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Adjustable Lanyard Ring, Sub Pelvic Strap and Belt Loops
E650QC-7/UGN
Construction, Confined Space
Universal
400 lb.
No
Yes
6000 lb.
Back D-Ring Pad

$248.75 / each

Enter location to check availability
Catalog Page #  2191 

Price $248.75 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Back D-Ring Pad
650CN-BDP/UGN
Construction, Confined Space
Universal
400 lb.
No
Yes
6000 lb.
Back D-Ring Pad, Shoulder Pads, Removable Tool Belt and Pad

$235.00 / each

Enter location to check availability
Catalog Page #  2191 

Price $235.00 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Back D-Ring Pad, Shoulder Pads, Removable Tool Belt and Pad
P950-77/UGN
Construction, Confined Space
Universal
400 lb.
No
Yes
6000 lb.
Back Pad and Removable Belt

$287.75 / each

Enter location to check availability
Catalog Page #  2191 

Price $287.75 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Back Pad and Removable Belt
P950QC-77/UGN
Construction, Confined Space
Universal
400 lb.
No
Yes
6000 lb.
Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings, Belt Loops, Body Belt

$363.75 / each

Enter location to check availability
Catalog Page #  2191 

Price $363.75 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings, Belt Loops, Body Belt
RDT-QC-BDP/UBK
Construction, Confined Space
Universal
400 lb.
No
Yes
6000 lb.
Ergoarmor Back Shield, Pad, Removable Belt with D-Rings

$500.50 / each

Enter location to check availability
Catalog Page #  2194 

Price $500.50 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Ergoarmor Back Shield, Pad, Removable Belt with D-Rings
RDT-TB-BDP/UBK
Construction, Confined Space
Universal
400 lb.
No
Yes
6000 lb.
Ergoarmor Back Shield, Pad, Removable Belt with D-Rings

$483.25 / each

Enter location to check availability
Catalog Page #  2194 

Price $483.25 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Ergoarmor Back Shield, Pad, Removable Belt with D-Rings
R10CN-MB-BDP/UGN
Construction, Confined Space
Universal
400 lb.
No
Yes
6000 lb.
Integrated Shoulder Pads, Belt Pad, Removable Belt

$489.25 / each

Enter location to check availability
Catalog Page #  2194 

Price $489.25 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Integrated Shoulder Pads, Belt Pad, Removable Belt
R10CN-TB-BDP/UGN
Construction, Confined Space
Universal
400 lb.
No
Yes
6000 lb.
Mating Buckle Chest Strap, Integrated Shoulder Pads

$418.50 / each

Enter location to check availability
Catalog Page #  2194 

Price $418.50 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Mating Buckle Chest Strap, Integrated Shoulder Pads
RDT-TB-DP/UBK
Construction, Confined Space
Universal
400 lb.
No
Yes
6000 lb.
Pad with D-Rings and Ergoarmor Back Shield

$458.50 / each

Enter location to check availability
Catalog Page #  2194 

Price $458.50 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Pad with D-Rings and Ergoarmor Back Shield
RDT-QC-DP/UBK
Construction, Confined Space
Universal
400 lb.
No
Yes
6000 lb.
Pad with D-Rings and Ergoarmor Back Shield

$444.00 / each

Enter location to check availability
Catalog Page #  2194 

Price $444.00 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Pad with D-Rings and Ergoarmor Back Shield
850-7/UYK
Construction, Confined Space
Universal
400 lb.
No
Yes
6000 lb.
Pull Free Lanyard Ring

$162.00 / each

Enter location to check availability
Catalog Page #  2191 

Price $162.00 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Pull Free Lanyard Ring
E850-7/UGN
Construction, Confined Space
Universal
400 lb.
No
Yes
6000 lb.
Pull Free Lanyard Ring

$202.00 / each

Enter location to check availability
Catalog Page #  2191 

Price $202.00 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Pull Free Lanyard Ring
E650-58/UGN
Construction, Confined Space
Universal
400 lb.
No
Yes
6000 lb.
Pull Free Lanyard Rings, Belt Loop

$210.25 / each

Enter location to check availability
Catalog Page #  2191 

Price $210.25 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Pull Free Lanyard Rings, Belt Loop
RKNARRL-TB/UBK
Construction, Confined Space
Universal
400 lb.
No
No
10,000 lb.

$933.00 / each

Enter location to check availability
Catalog Page #  NA

Price $933.00 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 10,000 lb.
RKNAR-TB/UBK
Construction, Confined Space
Universal
400 lb.
No
No
10,000 lb.

$538.00 / each

Enter location to check availability
Catalog Page #  NA

Price $538.00 / each

Technical Specs

  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 10,000 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More