Skip Content

Full Body Harness,Unversal,400lb,Blk/Gry close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Full Body Harness, Unversal, 400lb, Blk/Gry

Price $369.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5PA91
  • Mfr. Model # RDT-QC/UBK
  • UNSPSC # 46182306
  • Catalog Page # 2418
  • Shipping Weight 6.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Full Body Harness
  • Harness Application Construction, Confined Space
  • Size Universal
  • Weight Capacity 400 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles Cam
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Color Black/Gray
  • Webbing Material Dualtech(R)
  • Hardware Material Steel
  • Tensile Strength 6000 lb.
  • Standards ANSI, CSA, OSHA
  • Includes Ergoarmor Back Shield
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This full-body harnesses features a stand-up D-ring for easy attachment. Meets OSHA, ANSI, and CSA standards.

Alternate Products

Alternate Search Terms

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I love this harness. It is way more comfortable than any other I've worn. I've been an industrial electrician for 20 years and have worn many different styles. Finally Miller has mastered safety. In all honestly, I would rather not wear one, but we all know that's not gonna happen. I can't find one thing to complain about. Plus it has awesome tool pouches that can be hung right from the harness without interfering with scissor or knuckle boom operations. Buy it, you won't regret it. August 1, 2013
  • 2015-11-27 T19:32:08.171-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5PA91, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.