Skip Content

 
Fall Protection System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fall Protection System


Technical Specs

  • ItemFall Protection System 
  • Length6 ft. 
  • Line MaterialVectron(R), Polyester 
  • Weight Capacity400 lb. 
  • Number of Legs

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
MFLB-12/6FT

Limited Quantity Available

$723.15 / each

Fall Protection System,6ft,2 Legs,400 lb
Catalog Page #  NA

Clearance Price $723.15 / each

Price $803.50 / each

Technical Specs

  • ItemFall Protection System
  • Length6 ft.
  • Line MaterialVectron(R), Polyester
  • Weight Capacity400 lb.
  • Number of Legs2
MFLB-11/6FT

Limited Quantity Available

$673.20 / each

Fall Protection System,6 ft.,Red,400 lb.
Catalog Page #  NA

Clearance Price $673.20 / each

Price $748.00 / each

Technical Specs

  • ItemFall Protection System
  • Length6 ft.
  • Line MaterialVectron(R), Polyester
  • Weight Capacity400 lb.
  • Number of Legs2