Skip Content

Orange/Black, Universal Size Fall Protection Kit, 310 lb. Weight Capacity, Mating Leg Strap Buckles close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Orange/Black, Universal Size Fall Protection Kit, 310 lb. Weight Capacity, Mating Leg Strap Buckles

Clearance Price $154.61 / each

Price $162.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WG74
  • Mfr. Model # TK4051B/U/6FTAK
  • UNSPSC # 46182306
  • Catalog Page # N/A
  • Shipping Weight 3.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Titan™ Fall-Protection Kits
• Meet OSHA, ANSI, and CSA standards Universal-size
General industry kits are for construction and general maintenance applications. Aerial lift kits are for bucket truck, scissors lift, or other suspended work area applications.

View More

Technical Specs

  • Item Fall Protection Kit
  • Size Universal
  • Weight Capacity 310 lb.
  • Includes Harness with Back D Ring, Attached 6 ft. Shock Absorbing Lanyard, Mating Buckle Leg Straps, Carrying Bag
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles Mating
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Mating
  • Subpelvic Strap Yes
  • Color Orange/Black
  • Hardware Material Plated Steel
  • Tensile Strength 5000 lb.
  • Standards OSHA 1910.66, 1926.502(d), ANSI A10.14, Z359-2007 and CSA Z259.10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.