Skip Content

Fall Protection Kit,Univ.,310 lb,6 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fall Protection Kit, Univ., 310 lb, 6 ft. L

Clearance Price $190.13 / each

Price $211.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XER5
  • Mfr. Model # TFPK-6/U/6FTAK
  • UNSPSC # 46182306
  • Catalog Page # N/A
  • Shipping Weight 6.93 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFall Protection Kit
  • SizeUniversal
  • Weight Capacity310 lb.
  • IncludesHarness with Back, Side D Rings, Tongue Buckle Leg Straps, 6 ft. Lanyard, Cross Arm Strap, Storage Bucket
  • Back D-RingYes
  • Front D-RingNo
  • Side D-RingsYes
  • Shoulder Strap BucklesFriction
  • Chest Strap BucklesMating
  • Leg Strap BucklesTongue
  • Subpelvic StrapYes
  • ColorYellow
  • Webbing MaterialPolyster
  • Hardware MaterialPlated Steel
  • Tensile Strength5000 lb.
  • StandardsOSHA 1926.104, 1926.502(d), ANSI A10.32, CSA Z259.10, Z259.11, Z359.1

Compliance and Restrictions

None

Details

Titan™ Fall-Protection Kits
General industry kits are for construction and general maintenance applications. Aerial lift kits are for bucket truck, scissors lift, or other suspended work area applications.
• Meet OSHA, ANSI, and CSA standards Universal-size

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.