Skip Content

 
Fall Limiter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fall Limiter


Technical Specs

  • Item Fall Limiter 
Length
Please Select
Weight Capacity
Please Select
Number of Legs
Please Select
Line Material
Please Select
Locking Anchorage Connection Hook Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
30 Products
Compare /
Product #
Mfr.
Model #
Length
Weight Capacity
Number of Legs
Line Material
Locking Anchorage Connection Hook Type
Price
Qty
Please use Qty box to add item(s) to cart.
8327-Z7/10FTYL
10 ft.
310 lb.
1
Polyester Web
Twist Lock Carabiner with Swivelling Shackle

$510.00 / each

Enter location to check availability
Catalog Page #  2195 

Price $510.00 / each

Technical Specs

  • Length 10 ft.
  • Item Fall Limiter
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester Web
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
FL11-Z7/11FT
11 ft.
310 lb.
1
Polyester

$372.75 / each

Enter location to check availability
Catalog Page #  NA

Price $372.75 / each

Technical Specs

  • Length 11 ft.
  • Item Fall Limiter
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
FL11-3-Z7/11FT
11 ft.
310 lb.
1
Polyester
Twist Lock Carabiner with Swivelling Shackle

$485.00 / each

Enter location to check availability
Catalog Page #  2195 

Price $485.00 / each

Technical Specs

  • Length 11 ft.
  • Item Fall Limiter
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
MFLC-4-Z7/6FT
6 ft.
400 lb.
2
Polyester
(2) Rebar Hooks with 3600 lb. Gate Strength

$621.50 / each

Enter location to check availability
Catalog Page #  2195 

Price $621.50 / each

Technical Specs

  • Length 6 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type (2) Rebar Hooks with 3600 lb. Gate Strength
MFLC-3-Z7/6FT
6 ft.
400 lb.
2
Polyester
(2) Snap Hooks with 3600 lb. Gate Strength

$486.75 / each

Enter location to check availability
Catalog Page #  2195 

Price $486.75 / each

Technical Specs

  • Length 6 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type (2) Snap Hooks with 3600 lb. Gate Strength
MFLC-12-Z7/6FT
6 ft.
400 lb.
2
Polyester
Aluminum Locking Rebar Hook with 3600 lb. Gate Strength

$593.50 / each

Enter location to check availability
Catalog Page #  2195 

Price $593.50 / each

Technical Specs

  • Length 6 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Aluminum Locking Rebar Hook with 3600 lb. Gate Strength
MFLC-11-Z7/6FT
6 ft.
400 lb.
2
Polyester
Aluminum Locking Snap Hook with 3600 lb. Gate Strength

$522.50 / each

Enter location to check availability
Catalog Page #  2195 

Price $522.50 / each

Technical Specs

  • Length 6 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Aluminum Locking Snap Hook with 3600 lb. Gate Strength
MFLT-4/7.5FT
7-1/2 ft.
400 lb.
1
Polymer
5K Snap Hook

$433.00 / each

Enter location to check availability
Catalog Page #  NA

Price $433.00 / each

Technical Specs

  • Length 7-1/2 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Polymer
  • Locking Anchorage Connection Hook Type 5K Snap Hook
MFLT-1/7.5FT
7-1/2 ft.
400 lb.
1
Polymer
5K Snap Hook

$451.50 / each

Enter location to check availability
Catalog Page #  2195 

Price $451.50 / each

Technical Specs

  • Length 7-1/2 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Polymer
  • Locking Anchorage Connection Hook Type 5K Snap Hook
MFLT-5/7.5FT
7-1/2 ft.
400 lb.
1
Polymer
5K Snap Hook

$452.75 / each

Enter location to check availability
Catalog Page #  2195 

Price $452.75 / each

Technical Specs

  • Length 7-1/2 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Polymer
  • Locking Anchorage Connection Hook Type 5K Snap Hook
MFLT-3/7.5FT
7-1/2 ft.
400 lb.
1
Vectron(R) Core, Polyester Jacket
5K Snap Hook

$430.75 / each

Enter location to check availability
Catalog Page #  2195 

Price $430.75 / each

Technical Specs

  • Length 7-1/2 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Vectron(R) Core, Polyester Jacket
  • Locking Anchorage Connection Hook Type 5K Snap Hook
MFLT-2/7.5FT
7-1/2 ft.
400 lb.
1
Vectron(R) Core, Polyester Jacket
5K Snap Hook

$428.00 / each

Enter location to check availability
Catalog Page #  2195 

Price $428.00 / each

Technical Specs

  • Length 7-1/2 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Vectron(R) Core, Polyester Jacket
  • Locking Anchorage Connection Hook Type 5K Snap Hook
MFLTC-1/7.5FT
7-1/2 ft.
400 lb.
2
Polyester
(2) 5K - Snap

$747.00 / each

Enter location to check availability
Catalog Page #  2195 

Price $747.00 / each

Technical Specs

  • Length 7-1/2 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type (2) 5K - Snap
MFLTB-1/7.5FT
7-1/2 ft.
400 lb.
2
Vectron(R) Core, Polyester Jacket
5K Snap Hook

$953.00 / each

Enter location to check availability
Catalog Page #  2195 

Price $953.00 / each

Technical Specs

  • Length 7-1/2 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 2
  • Line Material Vectron(R) Core, Polyester Jacket
  • Locking Anchorage Connection Hook Type 5K Snap Hook
PFL-5/9FT
9 ft.
310 lb.
1
Polyester
D Ring Swivelling Hook

$313.25 / each

Enter location to check availability
Catalog Page #  NA

Price $313.25 / each

Technical Specs

  • Length 9 ft.
  • Item Fall Limiter
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type D Ring Swivelling Hook
MFL-17-Z7/9FT
9 ft.
400 lb.
1
Polyester
Aluminum Locking Rebar Hook with 3600 lb. Gate Strength

$355.75 / each

Enter location to check availability
Catalog Page #  2195 

Price $355.75 / each

Technical Specs

  • Length 9 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Aluminum Locking Rebar Hook with 3600 lb. Gate Strength
MFL-12-Z7/9FT
9 ft.
400 lb.
1
Polyester
Aluminum Locking Rebar Hook with 3600 lb. Gate Strength

$365.75 / each

Enter location to check availability
Catalog Page #  2195 

Price $365.75 / each

Technical Specs

  • Length 9 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Aluminum Locking Rebar Hook with 3600 lb. Gate Strength
MFL-15-Z7/9FT
9 ft.
400 lb.
1
Polyester
Aluminum Locking Snap Hook with 3600 lb. Gate Strength

$358.00 / each

Enter location to check availability
Catalog Page #  2195 

Price $358.00 / each

Technical Specs

  • Length 9 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Aluminum Locking Snap Hook with 3600 lb. Gate Strength
MFL-11-Z7/9FT
9 ft.
400 lb.
1
Polyester
Aluminum Locking Snap Hook with 3600 lb. Gate Strength

$314.75 / each

Enter location to check availability
Catalog Page #  2195 

Price $314.75 / each

Technical Specs

  • Length 9 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Aluminum Locking Snap Hook with 3600 lb. Gate Strength
MFL-16-Z7/9FT
9 ft.
400 lb.
1
Polyester
Aluminum Locking Snap Hook with 3600 lb. Gate Strength

$258.25 / each

Enter location to check availability
Catalog Page #  2195 

Price $258.25 / each

Technical Specs

  • Length 9 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Aluminum Locking Snap Hook with 3600 lb. Gate Strength
MFL-14-Z7/9FT
9 ft.
400 lb.
1
Polyester
Aluminum Locking Snap Hook with 3600 lb. Gate Strength

$315.00 / each

Enter location to check availability
Catalog Page #  2195 

Price $315.00 / each

Technical Specs

  • Length 9 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Aluminum Locking Snap Hook with 3600 lb. Gate Strength
PFL-4-Z7/9FT
9 ft.
400 lb.
1
Polyester
Carabiner with Swivelling Shackle

$339.50 / each

Enter location to check availability
Catalog Page #  2195 

Price $339.50 / each

Technical Specs

  • Length 9 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Carabiner with Swivelling Shackle
MFL-9-Z7/9FT
9 ft.
400 lb.
1
Polyester
Steel Locking Snap Hook with 3600 lb. Gate Strength

$315.00 / each

Enter location to check availability
Catalog Page #  2195 

Price $315.00 / each

Technical Specs

  • Length 9 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Steel Locking Snap Hook with 3600 lb. Gate Strength
MFL-3-Z7/9FT
9 ft.
400 lb.
1
Polyester
Steel Locking Snap Hook with 3600 lb. Gate Strength

$258.25 / each

Enter location to check availability
Catalog Page #  2195 

Price $258.25 / each

Technical Specs

  • Length 9 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Steel Locking Snap Hook with 3600 lb. Gate Strength
MFL-1-Z7/9FT
9 ft.
400 lb.
1
Polyester
Steel Locking Snap Hook with 3600 lb. Gate Strength

$289.75 / each

Enter location to check availability
Catalog Page #  2195 

Price $289.75 / each

Technical Specs

  • Length 9 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Steel Locking Snap Hook with 3600 lb. Gate Strength
MFL-6/9FT
9 ft.
400 lb.
1
Polyester
Steel Swivel Rebar Hook

$343.50 / each

Enter location to check availability
Catalog Page #  NA

Price $343.50 / each

Technical Specs

  • Length 9 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Steel Swivel Rebar Hook
MFL-5-Z7/9FT
9 ft.
400 lb.
1
Polyester
Swivel Snap Hook

$293.00 / each

Enter location to check availability
Catalog Page #  2195 

Price $293.00 / each

Technical Specs

  • Length 9 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Swivel Snap Hook
MFLC-3-Z7/9FT
9 ft.
400 lb.
2
Polyester
(2) Snap Hooks with 3600 lb. Gate Strength

$568.00 / each

Enter location to check availability
Catalog Page #  2195 

Price $568.00 / each

Technical Specs

  • Length 9 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type (2) Snap Hooks with 3600 lb. Gate Strength
MFLC-12-Z7/9FT
9 ft.
400 lb.
2
Polyester
Aluminum Locking Rebar Hook with 3600 lb. Gate Strength

$716.00 / each

Enter location to check availability
Catalog Page #  2195 

Price $716.00 / each

Technical Specs

  • Length 9 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Aluminum Locking Rebar Hook with 3600 lb. Gate Strength
MFLC-11-Z7/9FT
9 ft.
400 lb.
2
Polyester
Aluminum Locking Snap Hook with 3600 lb. Gate Strength

$681.00 / each

Enter location to check availability
Catalog Page #  2195 

Price $681.00 / each

Technical Specs

  • Length 9 ft.
  • Item Fall Limiter
  • Weight Capacity 400 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Locking Anchorage Connection Hook Type Aluminum Locking Snap Hook with 3600 lb. Gate Strength
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More