Skip Content

Fall Limiter,11 ft.,Plystr,310 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Fall Limiter, 11 ft., Plystr, 310 lb.

Price: NA

Item no longer available


  • Item # 4YF82
  • Mfr. Model # FL11-1/11FT
  • UNSPSC # 46182305
  • Catalog Page # 2419
  • Shipping Weight 3.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFall Limiter
  • Length11 ft.
  • Line MaterialPolyester
  • Housing MaterialThermoplastic
  • Weight Capacity310 lb.
  • Visual Load IndicatorYes
  • Strap Width1"
  • Number of Legs1
  • Locking Anchorage Connection Hook TypeTwist Lock Carabiner
  • Locking Harness Connection Hook TypeLocking Snap Hook
  • Harness Hook Gate Opening3/4"
  • Tensile Strength3000 lb.
  • ColorRed
  • StandardsANSI A10.32, CSA, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Personal Fall Limiters (PFLs)
Eliminate the need for extended fall distance clearance. Visual load indicator signals when the unit must be removed from service.
• Meet OSHA, ANSI, and CSA standards

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.