Skip Content

Rescue/Material Handling Davit Arm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rescue/Material Handling Davit Arm

Price $3,447.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RPT4
  • Mfr. Model # DH-AP-3/
  • UNSPSC # 46182302
  • Catalog Page # N/A
  • Shipping Weight 24.42 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFall Arrest Post Davit Arm
  • Overall Height36"
  • Offset32-1/2 to 36-1/4"
  • ColorYellow
  • FinishZinc Plated Steel/Powder Coated Aluminum
  • For Use WithMfr. No. DH-AP-1/, MR50GB/50FT, DH-AP-11/, DH-AP-4/
  • MaterialSteel/Aluminum
  • Max. Working Load310 lb.
  • Mounting Holes3
  • StandardsOSHA 1910.66, OSHA 1926.502, ANSI A10.32 and ANSI Z359.1
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

release

if i purchased one of these, do i have to sign some sort of release from the manufacturer releasing them of any liability?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about benw is loaded.
Additional information about benw could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No you would not have to sign a release from the supplier at the time of purchase. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:39:40.768-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RPT4, prod, sort_default
1 of 1
  • 2015-04-18T19:39:40.770-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RPT4, prod, sort_default
1 of 1