Skip Content

D Ring Extension,Black,18 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

D Ring Extension, Black, 18 In. L

Clearance Price $57.60 / each

Price $64.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RCD6
  • Mfr. Model # 8928/18INBK
  • UNSPSC # 46182301
  • Catalog Page # 2425
  • Shipping Weight 1.19 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemD Ring Extension
  • Weight Capacity400 lb.
  • Line MaterialPolyester
  • Hardware MaterialPolyester
  • ColorBlack
  • Length18"
  • Tensile Strength5000 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Can I ask for special order?

Item # 3RCD6Mfr. Model # 8928/18INBKUNSPSC # 46182301Catalog Page # 2393Shipping Weight 1.19 lbs.

Can I ask for special order?
1) Strap 3/4" width x 167" length + D Ring + Snap Hook
2) Strap 3/4" width x 386" length + D Ring + Snap Hook

D Ring & Snap Hook are similar your model Item 3RCD6Mfr
If you say yes. How much & How long can I get them?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about chanh is loaded.
Additional information about chanh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Beaver Tails

I'm looking for what tradespeople refer to as "beaver tails", which is a strap that allows them to hang their hooks into the sides of their harness....

Please help?
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about SafetyRobyn is loaded.
Additional information about SafetyRobyn could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them that a possible part number to match your request may be 20A842, Lanyard Rings (Pack Of 24).

Thank you for using for Grainger Ask and Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about LisaF is loaded.
Additional information about LisaF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:06:02.144-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3RCD6, prod, sort_default
1 of 1
  • 2015-05-04T20:06:02.146-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3RCD6, prod, sort_default
1 of 1