Skip Content

Confined Space Winch, Winch Cable Length 65 ft., Winch Cable Dia. 3/16", 350 lb. Max. Working Load close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Confined Space Winch, Winch Cable Length 65 ft., Winch Cable Dia. 3/16", 350 lb. Max. Working Load

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5M548
  • Mfr. Model # 8442/65FT
  • UNSPSC # 46182301
  • Catalog Page # N/A
  • Shipping Weight 41.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Confined Space Winch
  • Type Personnel 2 Way
  • Winch Cable Length 65 ft.
  • Winch Cable Dia. 3/16"
  • Winch Cable Material Steel
  • Max. Working Load 350 lb.
  • Winch Cable Tensile Strength 3600 lb.
  • Raising/Lowering Speed 20 fpm
  • Material of Construction Steel Weldment, Yellow Chromate Plate
  • Length 10"
  • Width 7"
  • Height 20-1/2"
  • Color Gold
  • For Use With DuraHoist Adjustable Mast System or Tripod
  • Standards OSHA 1910.146 and ANSI Z117.1
  • Includes Pulley, and Carabineer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.