Skip Content

Confined Space Hoist System, 2 Way close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Confined Space Hoist System, 2 Way

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 8GHL4
  • Mfr. Model # DH-1/
  • UNSPSC # 46182302
  • Catalog Page # N/A
  • Shipping Weight 107.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Confined Space Hoist System, 2 Way
  • Base Width 38" to 64"
  • Base Depth 37 to 64"
  • Overall Height 74 to 89"
  • Offset 12 to 29"
  • Winch Cable Length 65 ft.
  • Winch Cable Dia. 3/16"
  • Winch Cable Tensile Strength 5000 lb.
  • Winch Max. Working Load 350 lb.
  • Winch Cable Material Galvanized Steel
  • Standards OSHA, ANSI & CSA
  • Includes Mfr. No. 8442/65FT
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.