Skip Content

Retrieval System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Retrieval System

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5YH37
  • Mfr. Model # MR50GC/50FT
  • UNSPSC # 46182301
  • Catalog Page # N/A
  • Shipping Weight 87.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for quick and easy emergency rescue evacuation. Each MightEvac® rescue unit, features a 7-ft. tripod, carabiner, pulley, and carrying bag. Meets ANSI Z359.1-2007 standard.

View More

Technical Specs

  • Item Confined Space Entry System, 3 Way
  • Tripod Height 7 ft.
  • Tripod Material Aluminum
  • Base Radius Range 70"
  • SRL Cable Length 50 ft.
  • SRL Cable Dia. 3/16"
  • Winch Cable Tensile Strength 5000 lb.
  • SRL Cable Tensile Strength 5000 lb.
  • Winch Max. Working Load 350 lb.
  • SRL Max. Working Load 350 lb.
  • Winch Cable Material Galvanized Steel
  • SRL Cable Material Galvanized Steel
  • Standards OSHA, ANSI & CSA
  • Includes Mfr. No. MR50GB/50FT, Mfr. No. 51/7FT, Carabiner and Pulley
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.