Skip Content

Cable Climbing System,Galvanized Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cable Climbing System, Galvanized Steel

Price $578.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RL19
  • Mfr. Model # TRS/40FT
  • UNSPSC # 46182301
  • Catalog Page # N/A
  • Shipping Weight 47.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCable Climbing System
  • MaterialGalvanized Steel
  • Tensile Strength5000 lb.
  • For Use WithFixed Ladder Applications
  • Length40 ft.
  • IncludesTop Bracket, Shock Absorber, Lifeline, Bottom Bracket Assembly, Tensioner, Cable Guides, Hardware
  • StandardsOSHA, ANSI, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

need 30 foot versions

Honeywell says they stock 30 foot versions. I need 4 sets and need them quickly. Can you deliver in a week?
Gender: Male
Field of Industry:: wind towers
Product used for:: safety
Years purchasing from Grainger:: 25 in various jobs
2 years, 11 months ago
by
Chicago, IL, USA
Read all my Q&A
 
Please wait while more information about rockwind1 is loaded.
Additional information about rockwind1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The supplier does manufacture a 30 foot version. Their item number TSR/30FT. It is not something that Grainger currently carries, but for business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-323-0620 for more information regarding ordering this specific item.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:56:30.820-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RL19, prod, sort_default
1 of 1
  • 2015-05-05T19:56:30.822-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RL19, prod, sort_default
1 of 1