Skip Content

Body Belt,XL,1 Anchor Point close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Body Belt, XL, 1 Anchor Point

Price $81.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 23005 (Change)

Go

Invalid Zip Code


RICHMOND branch 640

  • Item # 1D858
  • Mfr. Model # 123N/XLBK
  • UNSPSC # 46182306
  • Catalog Page # 2202
  • Catalog Group # F8634
  • Shipping Weight 1.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polyester web belt has a tongue buckle and provides users with positioning alternatives when fall arrest is not required.

View More

Technical Specs

  • Item Body Belt
  • Size XL
  • Number of Anchor Points 1
  • Webbing Material Nylon
  • Buckle Type Tongue
  • Includes 3" Comfort Back Pad
  • Standards OSHA, ANSI, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.